https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 B 56 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 B 56 TB V-BELT SHEAVE ; TB SERIES 5.95" OD 6 GROOVE
Transmission Pulley; 6 Grooves; 5.95" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
6 B 56 TB
BDI #
622306
Details
275.02459574
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-B-56-TB/p/622306
Your Price
$ 275.02 / each
$ 427.00 / each BDIExpress
$ 427.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.902
EAN
0697950157382
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
1615
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
14.6
Long Description
Transmission Pulley; 6 Grooves; 5.95" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 5.2" Pitch Minimum; 5.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.2 Inch | 132.08 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh