Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 6 B 60 SK
622308 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

6 B 60 SK

Description

6 B 60 SK V-BELT SHEAVE ; SK SERIES 6.35" OD 6 GROOVE

Transmission Pulley; 6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

6 B 60 SK

BDI #
622308

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

287.04305642 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 287.04 / each
$ 476.28 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.81
EAN
0697950119137
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
6 B 60 SK
Weight / LBS
15
Long Description
Transmission Pulley; 6 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh