https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzF8aW1hZ2UvanBlZ3xhRE5pTDJoaE5DOHhNREE0TmpBeU56WXlORFEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xlMjRiNjJjYmMyOGE0MjBiOTlkZmYxMWU3NmYxZjc5NTExZTg5MzRmOGM3NzY3ZTRiYzYwZmM3YWIxMTM5MjU0
TIMKEN
TIMKEN
6-C-240-R
TIMKEN TIMKEN
Description
6-C-240-R V-BELT SHEAVE ; QD BUSHED 101759190
Transmission Pulley; 6 Grooves; 24.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
6-C-240-R
BDI #
24309533
Details
2961.6028653800004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-C-240-R/p/24309533
Your Price
$ 2,961.60 / each
$ 3,356.87 / each BDIExpress
$ 3,356.87 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
52.617
EAN
0070964119988
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 24.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh