BROWNING
BROWNING
68V1800J
BROWNING BROWNING
Description
68V1800J SHEAVE ; NON-RETURNABLE 6 GROOVE 18"OD
6 Grooves; 18" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
1058981
BDI #
331628
Details
2823.13210604
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/68V1800J/p/331628
Your Price
$ 2,823.13 / each
$ 5,805.66 / each BDIExpress
$ 5,805.66 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
64.922
EAN
0662289384655
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
68V1800J
Manufacturer Internal Number
1058981
Weight / LBS
143
Long Description
6 Grooves; 18" Outside Diameter; Bushed; J Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
17.8 Inch | 452.12 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
17.8 Inch | 452.12 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh