https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTl8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNREV4TXpVNE9EZ3lNakEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzFmMzA0MTdkYTRiMWUyZDYyNjRiOGU0ZWY5NGVkZjRiYWQwZjg1N2Y1MmY0NjIzMmRjMWM4ZjEyMGMzOGQ0Zg
MAUREY
MAUREY
68V21.2
MAUREY MAUREY
Description
68V21.2 M QD SHEAVE
6 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
68V21.2
BDI #
642308
Details
1845.9321758400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/68V21-2/p/642308
Your Price
$ 1,845.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
103.556
EAN
0640965176527
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
68V21.2
Weight / LBS
228.6
Long Description
6 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh