Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

68V7100P https://www.bdiexpress.com/medias/INDBMFPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODB8aW1hZ2UvanBlZ3xhRGc1TDJnNVpTOHhNRE14TURVek1UZzNORGcwTmk5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmOWI5NGZlN2QyYzdmMDEwNzc5ZmI4MjUxYTBlODcxZWIyZmU3NzA2OGY2YWMwZjY0ZTIzZjczMTMwMzcyOWQw
26271920 Sheaves - Fixed Pitch 

B & B MANUFACTURING B & B MANUFACTURING

68V7100P

Description

68V7100P V-BELT PULLEY, 6 GROOVES CAST IRON (SMARTCATALOG)

Transmission Pulley; 6 Grooves; 71" Outer Diameter; Bushed; 8V Belt Series; 71.03" Pitch Minimum; 71.03" Pitch Maximum; Keyway

Part #

68V7100P

BDI #
26271920

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10143.785429290001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,143.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
1
UNSPSC
26111806
EAN
00195057006744
Weight / US pound
1200
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Bushing Bore Range - Inch
2-15/16 To 7
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
1200
Long Description
Transmission Pulley; 6 Grooves; 71" Outer Diameter; Bushed; 8V Belt Series; 71.03" Pitch Minimum; 71.03" Pitch Maximum; Keyway
Pitch Diameter Maximum
71.03 Inch | 1804.162 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
71.03 Inch | 1804.162 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
71 Inch | 1803.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh