![6A8.2B8.6-2517](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
![6A8.2B8.6-2517](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
DODGE
DODGE
6A8.2B8.6-2517
DODGE DODGE
Description
6B8.6-2517 TAPER LOCK V-BELT SHEAVE
6 Grooves; 8.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
118145
BDI #
256538
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
481.47073484000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6A8-2B8-6-2517/p/256538
Your Price
$ 481.47 / each
$ 880.00 / each BDIExpress
$ 880.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.444
EAN
0782475094899
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B8.6-2517 SHEAVE
Manufacturer Internal Number
118145
Weight / LBS
27.41
Long Description
6 Grooves; 8.95" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh