https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk1MXxpbWFnZS9qcGVnfGFHSXpMMmcwWkM4eE1EYzJOakl6T0RneE1ERTBNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDZlY2E5MGYwYzE2ZWI0MTIwMmI0ZTk4MTdiZjEwODk4NmFiOThmMzk1YmQ5NzFhODgxMDZiZDU3Yjg4OGVlNDY
DODGE
DODGE
6B4.8-1615
DODGE DODGE
Description
6B4.8-1615 TAPER LOCK V-BELT SHEAVE
6 Grooves; 5.15" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
118364
BDI #
256655
Details
249.46921295
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B4-8-1615/p/256655
Your Price
$ 249.47 / each
$ 456.00 / each BDIExpress
$ 456.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.858
EAN
0782475528264
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
1615
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6B4.8-1615 SHEAVE
Manufacturer Internal Number
118364
Weight / LBS
10.7
Long Description
6 Grooves; 5.15" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.4" Pitch Minimum; 4.8" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.15 Inch | 130.81 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Pitch Diameter Maximum
4.8 Inch | 121.92 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 25 To 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh