BROWNING
BROWNING
6B5V136
BROWNING BROWNING
Description
6B5V136 V-BELT PULLEY SHEAVE ; 6 GROOVE 13.88"OD
6 Grooves; 13.88" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1969500
BDI #
329072
Details
1286.94452346
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V136/p/329072
Your Price
$ 1,286.94 / each
$ 1,756.22 / each BDIExpress
$ 1,756.22 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.153
EAN
0662460344591
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 6
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6B5V136
Manufacturer Internal Number
1969500
Weight / LBS
48.81
Long Description
6 Grooves; 13.88" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 13.2" Pitch Minimum; 13.7" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.7 Inch | 347.98 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.88 Inch | 352.552 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh