BROWNING
BROWNING
6B5V160
BROWNING BROWNING
Description
6B5V160 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 16.28"OD
6 Grooves; 16.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 15.6" Pitch Minimum; 16.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
1969526
BDI #
329074
Details
1573.07219533
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V160/p/329074
Your Price
$ 1,573.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22.7
EAN
0662460344614
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 6
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6B5V160
Manufacturer Internal Number
1969526
Weight / LBS
63.72
Long Description
6 Grooves; 16.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 15.6" Pitch Minimum; 16.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Pitch Diameter Maximum
16.1 Inch | 408.94 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28.575 To 95.25 Millimeter
Outside Diameter
16.28 Inch | 413.512 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh