https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3OXxpbWFnZS9qcGVnfGFEVmxMMmd4TVM4eE1EYzJOamMxTkRnM016TTNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDJhYjEwODBmYjIyNzhjZjQxYzdkNjIzNjY2YTkyMzNjYTQyOTk2Mzk3ZDc5NmJjNzc2Yjg4NDg0YzAyMTdiYjc
MEGADYNE GROUP
MEGADYNE GROUP
6C270
MEGADYNE GROUP MEGADYNE GROUP
Description
6C270 METRIC TIMING BELT ; KEVLAR
6 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
6C270
BDI #
17110150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6C270/p/17110150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
78.47
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
6C270
Weight / LBS
173
Long Description
6 Grooves; 27.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.4 Inch | 695.96 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh