TB WOODS
TB WOODS
6J2.50-JA
TB WOODS TB WOODS
Description
6J250 TRANSMISSION PULLEY
6 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 2.53" Pitch Minimum; 2.53" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
6J250
BDI #
991109
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
150.35998926000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6J2-50-JA/p/991109
Your Price
$ 150.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.227
EAN
0698672033374
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
JA
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
6J250
Manufacturer Internal Number
6J250
Weight / LBS
0.9
Long Description
6 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 2.53" Pitch Minimum; 2.53" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Minimum
2.53 Inch | 64.262 Millimeter
Pitch Diameter Maximum
2.53 Inch | 64.262 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh