https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
DODGE
DODGE
6J2.65-1108
DODGE DODGE
Description
6J2.65-1108 TAPER LOCK V-BELT SHEAVE
6 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Part #
122957
BDI #
258232
Details
49.24768879
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6J2-65-1108/p/258232
Your Price
$ 49.25 / each
$ 90.00 / each BDIExpress
$ 90.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.392
EAN
0782475656615
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
1108
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6J2.65-1108
Manufacturer Internal Number
122957
Weight / LBS
0.864
Long Description
6 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.65 Inch | 67.31 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Pitch Diameter Minimum
2.65 Inch | 67.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh