BROWNING
BROWNING
6U8V300
BROWNING BROWNING
Description
6U8V300 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
6 Grooves; 30" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
1063734
BDI #
328716
Details
12088.320675010002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6U8V300/p/328716
Your Price
$ 12,088.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
119.402
EAN
0662289222346
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6U8V300
Manufacturer Internal Number
1063734
Weight / LBS
263
Long Description
6 Grooves; 30" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60.325 To 139.7 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh