![7-5V-800-E](/medias/INDXXXPULLEY-FXD-7G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODR8aW1hZ2UvanBlZ3xhR0k1TDJoaFlpOHhNREE0TmpBeU56ZzROall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0MDI1ZTZiYjhmNzcyYzU1MDI5MzA0ZjI4YjFkMDQyMWI4Y2JlMTBlYzhiM2UzMDk0NGFlMzc3Mzc5ODI0NzFi)
![7-5V-800-E](/medias/INDXXXPULLEY-FXD-7G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5ODR8aW1hZ2UvanBlZ3xhR0k1TDJoaFlpOHhNREE0TmpBeU56ZzROall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0MDI1ZTZiYjhmNzcyYzU1MDI5MzA0ZjI4YjFkMDQyMWI4Y2JlMTBlYzhiM2UzMDk0NGFlMzc3Mzc5ODI0NzFi)
TIMKEN
TIMKEN
7-5V-800-E
TIMKEN TIMKEN
Description
7-5V-800-E V-BELT SHEAVE ; QD BUSHED 101759229
Transmission Pulley; 7 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Part #
7-5V-800-E
BDI #
24309709
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
575.43226659
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-5V-800-E/p/24309709
Your Price
$ 575.43 / each
$ 652.22 / each BDIExpress
$ 652.22 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.979
EAN
0070964144157
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 7 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh