![7-C-102-R](/medias/INDXXXPULLEY-FXD-7G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhREl4TDJoaFppOHhNREE0TmpBeU56azRORGt5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MThjOTE4MGIxZTQ3ZmZiMWZjY2FjOGZkYzU5NWJiZmMzNmZlNjVlOWQxZmFkNzJhYzI3MDNhMGJlOTM5OWE5Mg)
![7-C-102-R](/medias/INDXXXPULLEY-FXD-7G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhREl4TDJoaFppOHhNREE0TmpBeU56azRORGt5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MThjOTE4MGIxZTQ3ZmZiMWZjY2FjOGZkYzU5NWJiZmMzNmZlNjVlOWQxZmFkNzJhYzI3MDNhMGJlOTM5OWE5Mg)
TIMKEN
TIMKEN
7-C-102-R
TIMKEN TIMKEN
Description
7-C-102-R V-BELT SHEAVE ; QD BUSHED 101759258
Transmission Pulley; 7 Grooves; 10.6" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
7-C-102-R
BDI #
24309721
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1894.1244800900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-C-102-R/p/24309721
Your Price
$ 1,894.12 / each
$ 2,146.93 / each BDIExpress
$ 2,146.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
34.473
EAN
0070964120298
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 7 Grooves; 10.6" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
10.6 Inch | 269.24 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh