Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7 C 360 S https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjJ8aW1hZ2UvanBlZ3xhR05pTDJoaFpTOHhNREE0TmpBeU56azFNakUxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwOGRlNzY4MjM2NDIyOGE2NzA2Mzg4ZTBjNjUxNjk2MWRmZWEwNzM0MWY3NDgxY2U1MDgxZDJkZDhlNGVhYjE3
21979534 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

7 C 360 S

Description

7 C 360 S V-BELT SHEAVE ; 7GR C 3.6" PD BORED FOR S1 BUSHING

Transmission Pulley; 7 Grooves; 36.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway

Part #

7 C 360 S

BDI #
21979534

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4884.34118958 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,884.34 / each
$ 7,914.22 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
126.531
EAN
0697950728827
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Bushing Bore Range - Inch
1-7/8 To 4-3/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
7 C 360 S
Weight / LBS
279
Long Description
Transmission Pulley; 7 Grooves; 36.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh