https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyMTB8aW1hZ2UvanBlZ3xhR00zTDJnell5OHhNRFU0TmprNU5UYzROVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxiN2JjMjAyZTg1NjJlMmJhMWY5MTZkMDk2MjliOTg5ODI3YWY2OGIzNWE4YTkxNDU3NTI3YTQ2MGNhMDBkODRl
BROWNING
BROWNING
7C180U
BROWNING BROWNING
Description
7C180U V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
7 Grooves; 18.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
1013317
BDI #
332393
Details
3057.4920893000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C180U/p/332393
Your Price
$ 3,057.49 / each
$ 4,018.27 / each BDIExpress
$ 4,018.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
60.382
EAN
0662289237012
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
U0
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7C180U
Manufacturer Internal Number
1013317
Weight / LBS
133
Long Description
7 Grooves; 18.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60.325 To 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh