https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFERmpMMmd4WVM4eE1EYzJOalV6T1RFNU5ETTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemRIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDRkYWI2ZGFjZGMwOWQ0M2YwMjU4NjhiNDYzNDE2MDg2YTI3NTY4ZmNiZjZlY2NkYzNjNWJlYzQ2M2Y4NTBmZWU
TB WOODS
TB WOODS
7C24.0J
TB WOODS TB WOODS
Description
2407C TRANSMISSION PULLEY ; POR
7 Grooves; 24.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
2407C
BDI #
993109
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C24-0J/p/993109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
75.651
EAN
0698672032377
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
J
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2407C
Manufacturer Internal Number
2407C
Weight / LBS
184.5
Long Description
7 Grooves; 24.4" Outside Diameter; Bushed; J Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh