https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyMTB8aW1hZ2UvanBlZ3xhR00zTDJnell5OHhNRFU0TmprNU5UYzROVGMxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxiN2JjMjAyZTg1NjJlMmJhMWY5MTZkMDk2MjliOTg5ODI3YWY2OGIzNWE4YTkxNDU3NTI3YTQ2MGNhMDBkODRl
BROWNING
BROWNING
7C240S
BROWNING BROWNING
Description
7C240S V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
7 Grooves; 24.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Part #
1013580
BDI #
332396
Details
4140.456627330001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C240S/p/332396
Your Price
$ 4,140.46 / each
$ 5,550.39 / each BDIExpress
$ 5,550.39 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
78.542
EAN
0662289297207
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
S2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7C240S
Manufacturer Internal Number
1013580
Weight / LBS
173
Long Description
7 Grooves; 24.4" Outside Diameter; Bushed; S2 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1-7/8 To 4-3/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 47.625 To 106.363 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh