Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8 5V 5000 U https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTZ8aW1hZ2UvanBlZ3xhR1V3TDJneE15OHhNRFF5TkRBNE5USTRNamcwTmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3MTM1NGU4NmQxMGVhYTRkYjg5MjkwNGFiYjlkYTNjZWYxZWEyNDE3MWRkNDg4Mjg5YTYxMmRlMmJlMzhhMGNj
21976938 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

8 5V 5000 U

Description

8 5V 5000 U V-BELT SHEAVE ; 8GR 5V 50" OD BORED FOR U0 BUSHING

Transmission Pulley; 8 Grooves; 50" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway

Part #

8 5V 5000 U

BDI #
21976938

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6653.5856785900005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,653.59 / each
$ 10,780.96 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
178.231
EAN
0697950727547
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
5V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 8 Grooves; 50" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Pitch Diameter Minimum
49.9 Inch | 1267.46 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
50 Inch | 1270 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh