https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-5V-J-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNTN8aW1hZ2UvanBlZ3xhR0kzTDJneFlpOHhNRFkwT1RJM01UQTNORGcwTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4MVZsOUtYMEZmTXpBd2VETXdNQzVxY0djfGQxOGQ0M2FlNzcxMDUzZWM2OTVlMTJlYzZmYjQxOTI2NzFiMGFjYWQ3NjdjYzk2MTVkMTIxMDliNjY1MjhmYmU
DODGE
DODGE
8-5V23.60-J
DODGE DODGE
Description
8-5V23.60-J V-BELT QD SHEAVE ; 8/5V23.6-J QD SHEAVE
Transmission Pulley; 8 Grooves; 23.6" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Part #
455411
BDI #
280487
Details
1895.0937107900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V23-60-J/p/280487
Your Price
$ 1,895.09 / each
$ 3,360.00 / each BDIExpress
$ 3,360.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
69.989
EAN
0782475154869
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455411
Weight / LBS
141
Long Description
Transmission Pulley; 8 Grooves; 23.6" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
23.6 Inch | 599.44 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Maximum
23.6 Inch | 599.44 Millimeter
Outside Diameter
23.6 Inch | 599.44 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh