![8-8V44.50-P](/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-P-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MjV8aW1hZ2UvanBlZ3xhR0UxTDJoaU5TOHhNRFkwT1RJM09UYzFPRE0yTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOVFYMEZmTXpBd2VETXdNQzVxY0djfDYwNjBjMTRlYmY2NGNiYzg1Mzc1YmQ2YTZlNTA1ZDE1MTI4NzJlY2NjY2FmMWU5MmJkMTRlMTNkNmQ4MWJlYjU)
![8-8V44.50-P](/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-P-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MjV8aW1hZ2UvanBlZ3xhR0UxTDJoaU5TOHhNRFkwT1RJM09UYzFPRE0yTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOVFYMEZmTXpBd2VETXdNQzVxY0djfDYwNjBjMTRlYmY2NGNiYzg1Mzc1YmQ2YTZlNTA1ZDE1MTI4NzJlY2NjY2FmMWU5MmJkMTRlMTNkNmQ4MWJlYjU)
DODGE
DODGE
8-8V44.50-P
DODGE DODGE
Description
8-8V44.50-P V-BELT QD SHEAVE ; NON RETURNABLE
Transmission Pulley; 8 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Part #
456666
BDI #
281110
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
8550.49938925
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V44-50-P/p/281110
Your Price
$ 8,550.50 / each
$ 15,160.00 / each BDIExpress
$ 15,160.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
357.567
EAN
0782475163434
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456666
Weight / LBS
670
Long Description
Transmission Pulley; 8 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
44.5 Inch | 1130.3 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Maximum
44.5 Inch | 1130.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh