https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
TIMKEN
TIMKEN
8-B-380-R
TIMKEN TIMKEN
Description
8-B-380-R V-BELT SHEAVE ; QD BUSHED 101759485
Transmission Pulley; 8 Grooves; 38.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
8-B-380-R
BDI #
24310119
Details
6866.66566337
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-B-380-R/p/24310119
Your Price
$ 6,866.67 / each
$ 7,783.14 / each BDIExpress
$ 7,783.14 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
103.419
EAN
0070964120618
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
A | B
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 38.35" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
38.35 Inch | 974.09 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh