![8-C-180-TB](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
![8-C-180-TB](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
TIMKEN
TIMKEN
8-C-180-TB
TIMKEN TIMKEN
Description
8-C-180-TB V-BELT SHEAVE ; QD BUSHED 101759531
Transmission Pulley; 8 Grooves; 18.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
8-C-180-TB
BDI #
24310252
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2484.19213025
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-C-180-TB/p/24310252
Your Price
$ 2,484.19 / each
$ 2,815.76 / each BDIExpress
$ 2,815.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
70.307
EAN
0070964108678
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Bushing Bore Range - Inch
1-7/16 To 4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 18.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh