https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDh8aW1hZ2UvanBlZ3xhR1JsTDJobU9TOHhNREE0TmpBeU9EQTFNRFEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmYzE5MDY5YWFmMmEyYjRmMTRmMmMzZDdhM2I3M2U4MDc0Y2VmYjczMzY3OTM2YjEzNmMwM2MxMTkyMTIxMzcx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 C 440 U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 C 440 U V-BELT SHEAVE ; 8GR B 4.4" PD BORED FOR U0 BUSHING
Transmission Pulley; 8 Grooves; 44.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
8 C 440 U
BDI #
21977006
Details
8477.12862526
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-C-440-U/p/21977006
Your Price
$ 8,477.13 / each
$ 12,862.12 / each BDIExpress
$ 12,862.12 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
162.39
EAN
0697950728124
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U0
Belt Series
C
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
358
Long Description
Transmission Pulley; 8 Grooves; 44.4" Outside Diameter; Bushed; U0 Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh