![8-C-70-Q](/medias/INDXXXPULLEY-FXD-8G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhR1JqTDJobVl5OHhNREE0TmpBeU9ERXhOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZGU3MGQzZGEwYjY0M2U2ZWJiYjhhZGJhYzVmODhkM2U3OTA3NDNhYjk0Mjc3NGJhYWE5ZDc0NjhiYjE1YjNhNg)
![8-C-70-Q](/medias/INDXXXPULLEY-FXD-8G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTB8aW1hZ2UvanBlZ3xhR1JqTDJobVl5OHhNREE0TmpBeU9ERXhOVGs1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZGU3MGQzZGEwYjY0M2U2ZWJiYjhhZGJhYzVmODhkM2U3OTA3NDNhYjk0Mjc3NGJhYWE5ZDc0NjhiYjE1YjNhNg)
TIMKEN
TIMKEN
8-C-70-Q
TIMKEN TIMKEN
Description
8-C-70-Q V-BELT SHEAVE ; QD BUSHED 101759488
Transmission Pulley; 8 Grooves; 7.4" Outside Diameter; Bushed; Q3 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1-3/8 To 2-1/2" Bushing Bore Range; Keyway
Part #
8-C-70-Q
BDI #
24310304
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1212.11991342
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-C-70-Q/p/24310304
Your Price
$ 1,212.12 / each
$ 1,373.89 / each BDIExpress
$ 1,373.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.144
EAN
0070964121004
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
Q3
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 2-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 7.4" Outside Diameter; Bushed; Q3 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1-3/8 To 2-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh