https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTN8aW1hZ2UvanBlZ3xhRGt6TDJobFpTOHhNREV4TXpVNE5qVXlPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkOTlmYmZlYmNhYmMyOWE4NDY1ZDU2YTc5YTM0ZmUyYzBlMGM5OGRhODBiODkyYWQyYWE5NWVlNmQ3MTY3YjZi
TIMKEN
TIMKEN
8-D-330-M
TIMKEN TIMKEN
Description
8-D-330-M V-BELT SHEAVE ; QD BUSHED 101759570
Transmission Pulley; 8 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
8-D-330-M
BDI #
24310364
Details
10235.86234579
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-D-330-M/p/24310364
Your Price
$ 10,235.86 / each
$ 11,602.03 / each BDIExpress
$ 11,602.03 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
201.803
EAN
0070964126573
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Bushing Bore Range - Inch
2 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 33.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 33" Pitch Minimum; 33" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
33 Inch | 838.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.64 Inch | 854.456 Millimeter
Pitch Diameter Maximum
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh