Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85V21.2 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTN8aW1hZ2UvanBlZ3xhRGt6TDJobFpTOHhNREV4TXpVNE5qVXlPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkOTlmYmZlYmNhYmMyOWE4NDY1ZDU2YTc5YTM0ZmUyYzBlMGM5OGRhODBiODkyYWQyYWE5NWVlNmQ3MTY3YjZi
643257 Sheaves - Fixed Pitch 

MAUREY MAUREY

85V21.2

Description

85V21.2 J QD SHEAVE

8 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

85V21.2

BDI #
643257

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1062.79377024 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,062.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
53.07
EAN
0640965175827
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
85V21.2
Weight / LBS
117
Long Description
8 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh