![88V19.0](/medias/INDXXXPULLEY-FXD-8G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzOTF8aW1hZ2UvanBlZ3xhRFZpTDJnd1pDOHhNREV4TXpVNE9Ea3lNRE0xTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YWMxNzEzOTJkMjAxYmRhMzk3ZDQ2OGYxOTZlZjIzYjRhZWRiNTZjYTliZWE0NzY5ODVkNTIyYTQwY2E5ZDAzOA)
![88V19.0](/medias/INDXXXPULLEY-FXD-8G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzOTF8aW1hZ2UvanBlZ3xhRFZpTDJnd1pDOHhNREV4TXpVNE9Ea3lNRE0xTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YWMxNzEzOTJkMjAxYmRhMzk3ZDQ2OGYxOTZlZjIzYjRhZWRiNTZjYTliZWE0NzY5ODVkNTIyYTQwY2E5ZDAzOA)
MAUREY
MAUREY
88V19.0
MAUREY MAUREY
Description
88V19.0 M QD SHEAVE
8 Grooves; 19" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
88V19.0
BDI #
643340
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1734.0506453700002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/88V19-0/p/643340
Your Price
$ 1,734.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
103.601
EAN
0640965176695
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
88V19.0
Weight / LBS
228.7
Long Description
8 Grooves; 19" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 18.8" Pitch Minimum; 18.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Pitch Diameter Minimum
18.8 Inch | 477.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
18.8 Inch | 477.52 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh