Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

88V3550N https://www.bdiexpress.com/medias/INDBMFPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMxMDN8aW1hZ2UvanBlZ3xhR05rTDJneVlTOHhNRE14TURVeU9UVXhOVFUxTUM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xmZTE0OWYwNzNiNWMyYmJkNzRhMjk4NGUwYzZiNzI0Y2E0MTQ5NGViNDAwMjlkNGRkYmU4ZTYxMDI2YzhjNjEx
22733545 Sheaves - Fixed Pitch 

B & B MANUFACTURING B & B MANUFACTURING

88V3550N

Description

88V3550N V-BELT PULLEY ; 8 GRV 8V BELT N BUSHING CAST IRON

Transmission Pulley; 8 Grooves; 35-1/2" Outer Diameter; Bushed; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; Keyway

Part #

88V3550N

BDI #
22733545

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4040.5935575400003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,040.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
200.49
EAN
0195057184916
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
442
Long Description
Transmission Pulley; 8 Grooves; 35-1/2" Outer Diameter; Bushed; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 36 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh