BROWNING
BROWNING
8C100R
BROWNING BROWNING
Description
8C100R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
8 Grooves; 10.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
1012533
BDI #
332410
Details
3138.6920835
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C100R/p/332410
Your Price
$ 3,138.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.688
EAN
0662289266289
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8C100R
Manufacturer Internal Number
1012533
Weight / LBS
72
Long Description
8 Grooves; 10.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh