https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNXxpbWFnZS9qcGVnfGFHWXhMMmhoTWk4eE1EYzJOekUxT0RVd09UVTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDZmMzgxZmM0ODRkNzE0MzBiMjFlZjRlNGY2YjA5ZWZkMjBkZTFiNzJhNGQ5M2NhMDI0MGQwNjg2MWZhYTQzNTE
DODGE
DODGE
8C16.0-3535
DODGE DODGE
Description
8C16.0-3535 TAPER LOCK V-BELT SHEAVE
8 Grooves; 16.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
115088
BDI #
255986
Details
1619.46603817
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C16-0-3535/p/255986
Your Price
$ 1,619.47 / each
$ 2,960.00 / each BDIExpress
$ 2,960.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
59.02
EAN
0782475090273
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
3535
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8C16.0-3535 SHEAVE
Manufacturer Internal Number
115088
Weight / LBS
130
Long Description
8 Grooves; 16.4" Outside Diameter; Bushed; 3535 Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Outside Diameter
16.4 Inch | 416.56 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh