https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
TB WOODS
TB WOODS
8V18.0X10-M
TB WOODS TB WOODS
Description
8V18010 TRANSMISSION PULLEY
10 Grooves; 18" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
8V18010
BDI #
992333
Details
4344.17815124
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V18-0X10-M/p/992333
Your Price
$ 4,344.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
113.703
EAN
0698672070843
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V18010
Manufacturer Internal Number
8V18010
Weight / LBS
295
Long Description
10 Grooves; 18" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 17.8" Pitch Minimum; 17.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter Maximum
17.8 Inch | 452.12 Millimeter
Pitch Diameter Minimum
17.8 Inch | 452.12 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh