https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
TB WOODS
TB WOODS
8V21.2X10-M DI
TB WOODS TB WOODS
Description
8V21.2X10-M DI TRANSMISSION PULLEY
10 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
8V21210DI
BDI #
982365
Details
14494.575887750001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V21-2X10-M-DI/p/982365
Your Price
$ 14,494.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
135.9
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V21210DI
Manufacturer Internal Number
8V21210DI
Weight / LBS
300
Long Description
10 Grooves; 21.2" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 21" Pitch Minimum; 21" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
21 Inch | 533.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
21 Inch | 533.4 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh