![8V22.4X12-N](/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM)
![8V22.4X12-N](/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM)
TB WOODS
TB WOODS
8V22.4X12-N
TB WOODS TB WOODS
Description
8V22412 TRANSMISSION PULLEY
12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Part #
8V22412
BDI #
982318
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
6667.81183142
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V22-4X12-N/p/982318
Your Price
$ 6,667.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
178.935
EAN
0698672071345
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V22412
Manufacturer Internal Number
8V22412
Weight / LBS
478
Long Description
12 Grooves; 22.4" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Bushing Bore Range
2-15/16 To 5-15/16 Inch | 90 To 125 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh