https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
TB WOODS
TB WOODS
8V63.0X10-W
TB WOODS TB WOODS
Description
8V63010 TRANSMISSION PULLEY
10 Grooves; 63" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Part #
8V63010
BDI #
981943
Details
22285.467638950002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V63-0X10-W/p/981943
Your Price
$ 22,285.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
639.591
EAN
0698672072175
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V63010
Manufacturer Internal Number
8V63010
Weight / LBS
1,652
Long Description
10 Grooves; 63" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 62.8" Pitch Minimum; 62.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
62.8 Inch | 1,595.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
63 Inch | 1,600.2 Millimeter
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 100 To 215 Millimeter
Pitch Diameter Minimum
62.8 Inch | 1,595.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh