https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
TB WOODS
TB WOODS
8V71.0X12-W
TB WOODS TB WOODS
Description
8V71012 TRANSMISSION PULLEY
12 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Part #
8V71012
BDI #
986959
Details
32190.143854550002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V71-0X12-W/p/986959
Your Price
$ 32,190.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
896.94
EAN
0698672072427
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8V71012
Manufacturer Internal Number
8V71012
Weight / LBS
2,180
Long Description
12 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4-1/4 To 8-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
4-1/4 To 8-1/2 Inch | 100 To 215 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1,798.32 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1,798.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
71 Inch | 1,803.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh