Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AC142K10000BX https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2M3xpbWFnZS9qcGVnfGFHVmhMMmd3TWk4eE1EYzNNREUxTnpJME1ETTFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDBaQ1gwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGIwN2EwMTM0OWI0ZjZhNTgyZWFlMDI1MGZhYWYxN2VjMzVmZDY5NmRlZDI3MTA4ZDc4NjFhZjJhMzljNjYyMTQ
644170 Sheaves - Fixed Pitch 

MAUREY MAUREY

AC142K10000BX

Description

AC142K X 1 PULLEY

1" Bore; 1 Groove; 14.2" Outside Diameter; Finished Bore; 4L | A Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; Keyway

Part #

AC142K10000BX

BDI #
644170

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

95.4153778 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 95.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
3.764
EAN
0640965011835
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AC142K10000BX
Weight / LBS
8.31
Long Description
1" Bore; 1 Groove; 14.2" Outside Diameter; Finished Bore; 4L | A Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; Keyway
Outside Diameter
14.2 Inch | 360.68 Millimeter
Bore
1 Inch | 25.4 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh