https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
TIMKEN
TIMKEN
AK-184-1-3/16
TIMKEN TIMKEN
Description
AK-184-1-3/16 FHP V-BELT SHEAVE ; 101760167
Transmission Pulley; 1-3/16" Bore; 1 Groove; 18-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; Keyway
Part #
AK-184-1 3/16
BDI #
24310480
Details
323.28151537
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK-184-1-3-16/p/24310480
Your Price
$ 323.28 / each
$ 366.44 / each BDIExpress
$ 366.44 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.352
EAN
0070964129727
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 1-3/16" Bore; 1 Groove; 18-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; Keyway
Outside Diameter
18.25 Inch | 463.55 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
17.66 Inch | 448.564 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh