![AK49-QT](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
![AK49-QT](/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk)
CONTINENTAL
CONTINENTAL
AK49-QT
CONTINENTAL CONTINENTAL
Description
AK49-QT PULLEY ; NON-RETURNABLE
1 Groove; 4-3/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 4.16" Pitch Minimum; 4-1/2" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Part #
20179581
BDI #
411025
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
61.47076484
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK49-QT/p/411025
Your Price
$ 61.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
EAN
0037256287251
Product Group - BDI
M02354
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK49-QT PULLEY
Manufacturer Internal Number
20179581
Weight / LBS
2.1
Long Description
1 Groove; 4-3/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 4.16" Pitch Minimum; 4-1/2" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Pitch Diameter Maximum
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.16 Inch | 105.664 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh