Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AK54-3/4 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
654683 Sheaves - Fixed Pitch 

MASTERDRIVE MASTERDRIVE

AK54-3/4

Description

AK54-3/4 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 1 GROOVE

3/4" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway

Part #

2105000403

BDI #
654683

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36.02307435000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 36.02 / each
$ 37.44 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.089
EAN
0806372012791
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Solid Style | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AK54-3/4
Weight / LBS
2.6
Long Description
3/4" Bore; 1 Grooves; 5-1/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Minimum
4.66 Inch | 118.364 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh