https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTR8aW1hZ2UvanBlZ3xhR1U0TDJnd1lTOHhNREV4TmpNMU5qVXpPRE01T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMDRmZWQzNjNmZjhjYmU5YzgzOWUwMjQ3OTAxNzFhYzVmZTRlOTgxNDFjYWEwZDVkODI2ZGFhY2FlMTE1NDk2
OPTIBELT
OPTIBELT
AK54H
OPTIBELT OPTIBELT
Description
AK54H V BELT SHEAVE ; A PROFILE H BUSHING 1 GRV
1 Groove; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK54H
BDI #
1072317
Details
64.81999537
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK54H/p/1072317
Your Price
$ 64.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
4014486324945
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 5-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.66 Inch | 118.364 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh