https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
GATES
GATES
AK56 1-3/16
GATES GATES
Description
AK56 1.3/16 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
1-3/16" Bore; 1 Groove; 5.45" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.86" Pitch Minimum; 5.2" Pitch Maximum; Keyway
Part #
78052247
BDI #
1119219
Details
55.461534500000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK56-1-3-16/p/1119219
Your Price
$ 55.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.09
EAN
0072053122084
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.089
Long Description
1-3/16" Bore; 1 Groove; 5.45" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.86" Pitch Minimum; 5.2" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
4.86 Inch | 123.444 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh