https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
GATES
GATES
AK59 7/8
GATES GATES
Description
AK59.7/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
7/8" Bore; 1 Groove; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway
Part #
78052253
BDI #
1119234
Details
57.21691899
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK59-7-8/p/1119234
Your Price
$ 57.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.18
EAN
0698672092340
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.18
Long Description
7/8" Bore; 1 Groove; 5-3/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.16" Pitch Minimum; 5-1/2" Pitch Maximum; Keyway
Outside Diameter
5.75 Inch | 146.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
5.16 Inch | 131.064 Millimeter
Pitch Diameter Maximum
5.5 Inch | 139.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh