https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGhpTDJoaU1TOHhNRFV3TnpNM05qZzROVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxjNDJhYTJjMTYwMjI0OTQ4ZWI2YTJlYzk0NDhlYTU5N2Q0N2Q4ZDc3MjUzZjYwNzA5MTI0ZTUyOTFhZjRjYzYy
MASTERDRIVE
MASTERDRIVE
AK61H
MASTERDRIVE MASTERDRIVE
Description
AK61H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
1 Grooves; 5.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2105004653
BDI #
654724
Details
33.28768993
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK61H/p/654724
Your Price
$ 33.29 / each
$ 34.60 / each BDIExpress
$ 34.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.407
EAN
0806372013095
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Split Taper Bushing | Solid Style | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK61H
Weight / LBS
3.1
Long Description
1 Grooves; 5.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Pitch Diameter Minimum
5.36 Inch | 136.144 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh