https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzR8aW1hZ2UvanBlZ3xhRGt5TDJnNVppOHhNREk1TlRZNE9UTTBOekV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3wyNmY5Y2Y2YmY2N2JlZTZkZTQ4OGI3YTc2OTk3MDNiZTQ1YjVjMmU3MTk2ODlkN2Y1N2YyOGUwZDlhOGRkYjll
OPTIBELT
OPTIBELT
AK64H
OPTIBELT OPTIBELT
Description
AK64H V BELT SHEAVE ; A PROFILE H BUSHING 1 GRV
1 Groove; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
AK64H
BDI #
1072353
Details
69.999995
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK64H/p/1072353
Your Price
$ 70.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4014486324983
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK64H
Long Description
1 Groove; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 35 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Pitch Diameter Minimum
5.66 Inch | 143.764 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh