https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
OPTIBELT
OPTIBELT
AK71-5/8
OPTIBELT OPTIBELT
Description
AK71-5/8 V BELT SHEAVE ; LIGHT DUTY BORED TO SIZE
5/8" Bore; 1 Groove; 6.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; Keyway
Part #
AK71-5/8
BDI #
1072365
Details
100.59537743
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK71-5-8/p/1072365
Your Price
$ 100.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4014486327311
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AK71-5/8
Long Description
5/8" Bore; 1 Groove; 6.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 6.36" Pitch Minimum; 6.7" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.95 Inch | 176.53 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
6.36 Inch | 161.544 Millimeter
Pitch Diameter Maximum
6.7 Inch | 170.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh