![AK94 1](/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh)
![AK94 1](/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
AK94 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
AK94 1 V-BELT SHEAVE ; 1" BORE 1 GROOVES 9-1/4" OD FB
Transmission Pulley; 1" Bore; 1 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Part #
AK94 1
BDI #
605667
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
110.13691521
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK94-1/p/605667
Your Price
$ 110.14 / each
$ 144.90 / each BDIExpress
$ 144.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.497
EAN
0697950228600
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5.5
Long Description
Transmission Pulley; 1" Bore; 1 Grooves; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Outside Diameter
9.25 Inch | 234.95 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
8.66 Inch | 219.964 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh