https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK190 1 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK190 1 3/16 V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 1-3/16" Bore; 1 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Part #
BK190 1 3/16
BDI #
605878
Details
319.75997716000006
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK190-1-3-16/p/605878
Your Price
$ 319.76 / each
$ 420.70 / each BDIExpress
$ 420.70 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.357
EAN
0697950235714
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
13.4
Long Description
Transmission Pulley; 1-3/16" Bore; 1 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh